£8.99
Ex VAT
£10.79
Inc VAT
Product Details
Product Specification
Ideal where space is limited due to the G-style design, this range of Slim section G-Clamps are ideal for use on medium duty tasks. Manufactured from drop forged steel and finished in a blue epoxy powder coat, the product is available in a variety of sizes.
Features and Benefits
• Manufactured from drop forged steel for maximum durability
• Available in various sizes to suit your requirements
• Swivel shoe allows you to easily adjust the clamping pressure and clamp on uneven surfaces
• Possesses a steel handle that is specifically designed to bend before the clamp can become overstressed to protect your workpiece and the clamp
Typical Applications
• Construction
• Joinery
• Workshops
Attribute | Value |
---|---|
Brand | Irwin |
EAN | 0734442030720 |
ECLASS Code | 21020501 |
Handle Type | T-Bar |
Jaw Material | Steel |
MFR Part No. | T1193 |
Opening Capacity | 75mm |
Throat Depth | 38mm |
Type | G-Clamp |
UNSPSC Code | 27112100 |