Eclipse Blue

Precision Clamp, 412, 100mm, Ergonomic Handle

SKU:

ECL5530099C

MPN:

412

£0

(Inc VAT)

pack of 1

OUT OF STOCK

    Overview

    Made from case hardened steel with a black finish and ground flat face, this parallel toolmakers clamp is designed for efficient grip whilst you work.

    Features and Benefits
    • Case hardened steel for longevity of product life
    • Strong jaws for effective clamping
    • Sleek black finish for aesthetic pleasure and an added layer of protection

    Brand
    Eclipse Blue
    ean
    5012095003472
    eclassCode
    21020501
    Handle Type
    Ergonomic
    Jaw Material
    Steel
    MFR Part No.
    412
    Opening Capacity
    100mm
    Type
    Precision Clamp