£23.49
Ex VAT
£28.19
Inc VAT
Product Details
Product Specification
The two knurled swivel pads ensure fully flat contact with the workpiece at the clamping point. Suitable for clamping tapered surfaces without slippage. Narrow jaw profile allows use in areas of confined access and where C-clamps cannot reach.
• Adjustable jaw opening.
• Ergonomic design, comfortable handling.
• No Pinch, Easy Release.
• Concave profile for better push-pull.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140118867 |
ECLASS Code | 21020501 |
Handle Type | Ergonomic |
Jaw Material | Steel |
MFR Part No. | 233-12 |
Opening Capacity | 100mm |
Overall Length | 300mm |
Throat Depth | 82mm |
Type | Locking Clamp |
UNSPSC Code | 27112100 |