£62.49
Ex VAT
£74.99
Inc VAT
Product Details
Product Specification
Product Documents
This 135 Series of Sash Clamps from IRWIN® are suited for heavy-duty uses. Available in a range of sizes, each product can be customised with additional lengthening bars (sold separately except model TL1354). Comprised of a cast iron head and slides, bright drawn steel bars and a main screw and handle manufactured from high-grade steel.
Features and Benefits
• Manufactured from a mixture of cast iron and high-grade steel for durability
• Available in a variety of sizes to suit your needs
•.Flat bottomed slides and heads allow you to stand the clamp with no support necessary
Typical Applications
• Woodworking
• Metalworking
•Construction
• Industrial
Notes
• Product REC5658536W (model TL1354) also comes with a lengthening bar
Attribute | Value |
---|---|
Bar Material | Steel |
Brand | Irwin |
EAN | 0734442033875 |
ECLASS Code | 21020501 |
Handle Type | T-Bar |
MFR Part No. | T1359 |
Opening Capacity | 1680mm |
Type | Sash Clamp |
UNSPSC Code | 27112100 |