£12.49
Ex VAT
£14.99
Inc VAT
Product Details
Product Specification
0-83-035
High-visibility, corrosion-resistant finish. Resists flexing and bending. Heavy-duty, malleable iron and steel construction. Roll-formed screw threads ensure smooth operation and durability. Oversized T-handle for extra torque.
Throat depth: 89mm.
Clamping caoacity: 150mm(6").
Clamping force: 680kg.
Length: 150mm.
Weight: 1820g.
Attribute | Value |
---|---|
Brand | Stanley |
EAN | 3253560830359 |
ECLASS Code | 21020501 |
Handle Type | T-Bar |
Jaw Material | Steel |
MFR Part No. | 0-83-035 |
Opening Capacity | 150mm |
Type | G-Clamp |
UNSPSC Code | 27112100 |