£31.49
Ex VAT
£37.79
Inc VAT
Product Details
Product Specification
Five holes in base to allow fixture to work surface as a permanent clamp. Swivel foot to clamp tapered workpieces.
• Adjustable jaw opening.
• Ergonomic design, comfortable handling.
• No Pinch, Easy Release.
• Concave profile for better push-pull.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140118768 |
ECLASS Code | 21020501 |
Handle Type | Ergonomic |
Jaw Material | Steel |
MFR Part No. | 222-12 |
Opening Capacity | 100mm |
Overall Length | 300mm |
Throat Depth | 78mm |
Type | Locking Clamp |
UNSPSC Code | 27112100 |