£20.49
Ex VAT
£24.59
Inc VAT
Product Details
Product Specification
For parallel clamping of large and irregular shaped objects. Quick action with locking screw.
Attribute | Value |
---|---|
Brand | Senator |
EAN | 5036140160965 |
ECLASS Code | 21020501 |
Handle Type | Ergonomic |
Jaw Material | Steel |
Opening Capacity | 250mm |
Overall Length | 250mm |
Type | Locking Clamp |
UNSPSC Code | 27112100 |