£46.79
Ex VAT
£56.15
Inc VAT
Product Details
Product Specification
• Wide-opening jaws provide greater versatility in clamping a variety of shapes
• Swivel pads hold tapered work, awkward fabricating jobs, and delicate projects without damaging the work surface
• Turn screw to adjust pressure and fit work. Stays adjusted for repetitive use
• Constructed of high-grade heat-treated alloy steel for maximum toughness and durability
• Classic trigger release designed to provide maximum locking force
Attribute | Value |
---|---|
Brand | Visegrip |
EAN | 0038548000282 |
ECLASS Code | 21020501 |
Handle Type | Ergonomic |
Jaw Material | Steel |
MFR Part No. | T24SP |
Opening Capacity | 600mm |
Overall Length | 605mm |
Type | Locking Clamp |
UNSPSC Code | 27112100 |