SKU:
IRW5658312R
MPN:
T5122QCEL7
£0.00
Inc VAT
£0.00
Ex VAT
Overview
Product Specification
Bar Material | Carbon Steel |
Brand | Irwin |
Clamping Force | 136kg |
ean | 0385485122592 |
eclassCode | 21020501 |
Handle Type | Pistol Grip |
Jaw Pad Material | Plastic |
MFR Part No. | T5122QCEL7 |
Opening Capacity | 300mm |
Throat Depth | 81mm |
Type | Quick Clamp Set |