Bahco

290mm Nail Puller, Steel, 19mm Width

SKU:

BAH5650036K

MPN:

36

£49.49

Ex VAT

£59.39

Inc VAT

IN STOCK (3)

    Product Details

    This 36 8" Nail Puller from Bahco is an easy to use time-saving tool for the fast removal of nails from pallets and crates.


    It is made from high-quality alloy steel, with a comfortable and non-slip thermoplastic grip handle. It has a black finish and is anti-corrosion treated. The internal spring ensures that the jaws remain open and the wide striking area is able to be used with a claw hammer.


    Features and Benefits
    • Jaws are sharp polished to ease the nail pulling operation
    • Phosphate finish
    • Non-slip thermoplastic grip handle
    • Overall length: 290mm


    Typical Applications
    • Removal of fasteners from crates, pallets and boxes


    Product Specification
    Attribute
    Value

    Brand

    Bahco

    EAN

    7314150223381

    ECLASS Code

    21040605

    Material

    Steel

    MFR Part No.

    BAH36

    Number of Pieces

    1

    Overall Length

    290mm

    Overall Width

    19mm

    Type

    Nail Puller

    UNSPSC Code

    27111901