£8.29
Ex VAT
£9.95
Inc VAT
Product Details
Product Specification
Product Documents
Professional Service Cases manufactured from durable polypropylene. Designed for use with various inserts as detailed below. Fitted with sliding locks to close the case. With a carriage load of 1kg (RAC5933100L) and 3.50kg (RAC5933050G). Is for use as an organiser or carrier of small components, or smaller hand tools. Dividers are sold separately. Available in two varying sizes to suit personal requirements.
Features and Benefits
• Transparent lid for ease of identifying your tools and to help you take inventory without lifting the lid
• Manufactured from polypropylene making it a durable product
• Both products have an impressive carriage load for their compact size
• Sliding lock allows for bolstered security of your tools and components
Typical Applications
• For use as an organiser or tool carrier depending on your needs
Notes
• Inserts suitable for RAC5933100L:
A71, A73, A75 and A78 (sold separately)
• Inserts suitable for RAC5933050G:
55 (sold separately)
Attribute | Value |
---|---|
Brand | Raaco |
EAN | 5733439136198 |
MFR Part No. | 136198 |
Number of Compartments | 1 |
Overall Height | 56mm |
Overall Length | 241mm |
Overall Width | 195mm |
Product Material | Polypropylene |
Type | Service Case |
UNSPSC Code | 24112401 |