£17.49
Ex VAT
£20.99
Inc VAT
Product Details
Product Specification
Product Documents
Manufactured from durable polypropylene this assorter compartment case from Raaco® is designed for the storage and organisation of small parts and equipment. It can be sub divided using Inserts 80 from Raaco® (sold separately) and is equipped with U-profiles inside the lid, which ensures that the contents remain in place during transportation. Finished with fitted sliding locks and a transparent lid. Can be divided into up to 32 compartments.
Features and Benefits
• U-profiles and sliding locks ensure your contents remain in their allocated section when in transit
• Transparent lid allows for easy identification of your parts for ease of taking inventory
• Polypropylene construction makes it a durable and long lasting product, resistant to general wear and tear
• 7kg carriage load is impressive for a compact assorter, allowing for ample capacity of your small parts
Typical Applications
• Is ideal for storing and organising your small parts and components
Notes
• No inserts included, compatible with Inserts 80 from Raaco®
Attribute | Value |
---|---|
Brand | Raaco |
EAN | 5733439136235 |
MFR Part No. | 136235 |
Number of Compartments | 1-32 |
Overall Height | 78mm |
Overall Length | 261mm |
Overall Width | 338mm |
Product Material | Polypropylene |
Type | Storage Box |
UNSPSC Code | 24112401 |