£89.49
Ex VAT
£107.39
Inc VAT
Product Details
Product Specification
Designed to help you organise and store your small components, this service case holder and organisers are an efficient way to keep your workplace tidy. With a maximum load of 6kg, the product is constructed from a robust plastic in a black and red colourway. Each product comes with the outer stacking unit and four lockable organiser cases, which lift and slide out seamlessly. The expandable system allows units to be attached on top or side by side. Cases have translucent lids for selecting contents and multi-positional compartment separators. It is recommended that no more than three organisers should be stacked at one time. Additional service cases can be purchased separately.
Features and Benefits
• Each organiser case has a translucent lid for ease of taking inventory and selecting the relevant tool for your use
• The outer container allows up to four service cases to be stored at once to maintain a tidy workspace
• Manufactured from an impact resistant plastic, making it a hard wearing product
• The Outer container is fully stackable, allowing you to purchase multiple items and have them as nesting units for to hold more service cases
Typical Applications
• Ideal for use when organising and storing small components in a professional manner
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140035744 |
Number of Compartments | 16 |
Overall Height | 375mm |
Overall Length | 425mm |
Overall Width | 350mm |
Product Material | Impact Resistant Plastic |
Type | Service Case |
UNSPSC Code | 24112401 |