£3.79
Ex VAT
£4.55
Inc VAT
Product Details
Product Specification
Product Documents
Polypropylene assorter cases with fixed compartments. Fitted with semi-transparent lids to allow contents to be seen at a glance. The lids have three hinges for increased strength and durability and sliding catches to securely hold the lid closed. Available in a variety of specifications.
Features and Benefits
• Manufactured from polypropylene, making it durable and resistant to general punishment
• Sliding lock to ensure your parts don't mix during transit
• Fitted with three hinges for bolstered strength and product longevity
• Available in multiple varieties to suit personal requirements
Typical Applications
• Ideal for organising and storing your small components
Notes
• 136136 - 7 fixed compartments, Carriage load: 1.00 kg / 2.20 lbs
• 136143 - 12 fixed compartments, Carriage load: 1.00 kg / 2.20 lbs
• 136150 - 9 fixed compartments, Carriage load: 2.00 kg / 4.41 lbs
• 136167 - 18 fixed compartments, Carriage load: 2.00 kg / 4.41 lbs
Attribute | Value |
---|---|
Brand | Raaco |
EAN | 5733439136143 |
MFR Part No. | 136143 |
Number of Compartments | 12 |
Overall Height | 32mm |
Overall Length | 175mm |
Overall Width | 175mm |
Product Material | Polypropylene |
Type | Assorters Box |
UNSPSC Code | 24112401 |