£13.79
Ex VAT
£16.55
Inc VAT
Product Details
Product Specification
The Stanley® Sort Master™ organiser offers a great deal of storage flexibility. With removable dividers, you can organise your small parts and tools in up to 1024 varying configurations to adapt to your every need. With a top lid latch lock to keep your parts secure and a transparent lid with a unique interlocking design.
Features and Benefits
• Removable dividers allow a combination of tools and small parts storage
• The special lid structure where the upper ribs interlock with inner dividers keep small parts in place and prevent movement from one compartment to another
• A top lid lock keeps contents secure inside and unique angled corners accommodate angled tools such as hammers
• Unique angled corners can accommodate angled tools such as hammers
• The clear lid allows for on sight inventory and easy identification of your tools
Typical Applications
• Ideal for organising and storing your small parts as well as some hand tools
Notes
• Tools not included
Attribute | Value |
---|---|
Brand | Stanley |
EAN | 3253561947452 |
MFR Part No. | 1-94-745 |
Number of Compartments | 15 |
Overall Height | 330mm |
Overall Length | 430mm |
Overall Width | 90mm |
Product Material | Polypropylene |
Type | Assorters Box |
UNSPSC Code | 24112401 |