SKU:
STN5939252D
MPN:
STST1-75540
£25.49
Ex VAT
£30.59
Inc VAT
Product Details
Product Specification
The STANLEY® Sort master multi-level organiser offers a customisable organisation solution for fixing and small tools.
Features and Benefits
• Multifunctional 2 levels design to allow easy storage of fixings or small tools
• Clear lid suitcase that allows full visibility and easy access to smaller parts
• Fully customisable removable cups and dividers to suit your needs
• Fully portable suitcase ergonomic design
• Features connectivity to Sortmaster Junior for additional storage, allowing up to 3 Sortmaster Jr to be carried together
Typical Applications
• Industrial
• Tradesperson
• Technician
• DIY enthusiast
• On Site
Notes
• Tools not included
Attribute | Value |
---|---|
Brand | Stanley |
MFR Part No. | STST1-75540 |
Number of Compartments | 100 |
Overall Height | 315mm |
Overall Length | 420mm |
Overall Width | 400mm |
Product Material | Plastic |
Type | Parts Organiser |
UNSPSC Code | 24112401 |