£609.00
Ex VAT
£730.80
Inc VAT
Product Details
Product Specification
• One cabinet can offer storage for 336 separate items on a floor area of only 0.25 m².
• Cabinets can be equipped with castors or retaining bars.
• This product includes a frame, bins and labels with protective shields. Backstops hold the bins when fully extended. Adjustable feet are provided for fine levelling of the cabinet on uneven surfaces.
• The load capacity of a cabinet is 240 kg, and that of a single shelf is 30kg.
• The frame is made of grey powder-coated steel (RAL 7035).
• Profiled ends and a welded steel construction contribute to the general robustness of the frame.
• Overall Dimensions: (W) 605mm x (D) 410mm x (H) 870mm.
Please Note: Contents not included. Images are for illustration purposes only
Attribute | Value |
---|---|
Brand | Treston |
MFR Part No. | 4840-5 |
Number of Compartments | 48 |
Overall Length | 413mm |
Overall Width | 575mm |
Product Material | Steel |
Type | Parts Organiser |
UNSPSC Code | 24112401 |