£73.99
Ex VAT
£88.79
Inc VAT
Product Details
Product Specification
Product Documents
Made from polypropylene and polycarbonate, these CarryLite Service Cases from Raaco® are an ideal way to stor your small components. Available in three varying sizes, the cases are manufactured from a robust polyproylene and polycarbonate mix. With a useful handle, sliding locks and see through lid. Model 136280 is supplied with 50 inserts.
Features and Benefits
• Manufactured from durable polypropylene and polycarbonate for a long lasting product
• Transparent lid allows instantaneous identification of your small parts for inventory
• Sliding lock to keep your tools secure with red markers to indicate if the lid is not secured correctly
• Ergonomic handle for comfort when transporting
• U-profiles inside the lid ensures the contents remain in place whilst in transit
Typical Applications
• Ideal for organising, storing and transporting your small components
Notes
• No tools included
• 136266 and 136303 supplied without inserts
• 136280 supplied with 50 inserts
• All models are suited for use with inserts of type A9-1
Attribute | Value |
---|---|
Brand | Raaco |
EAN | 5733439136280 |
MFR Part No. | 136280 |
Number of Compartments | 1-50 |
Overall Height | 57mm |
Overall Length | 330mm |
Overall Width | 413mm |
Product Material | Polycarbonate Polypropylene |
Type | Service Case |
UNSPSC Code | 24112401 |