£25.49
Ex VAT
£30.59
Inc VAT
Product Details
Product Specification
Product Documents
This CarryLite 55 service case is a simple and effective way of storing your small components. Designed to be subdivided using Inserts 55 or accompanied by tool foam, the polycarbonate and polypropylene service case boasts sliding locks, an ergonomic handle and u-profiles inside the lid, the robust design can be adapted to your specific requirements.
Features and Benefits
• Sliding locks easily secure your contents
• Red markers indicate that the service case is properly closed and locked
• U-profiles inside the lid ensures the contents remain stable when in transit
• Comfortable ergonomic handle for ease of transportation
• Inserts and foam inlay can be purchased separately to customise your storage of small components
Typical Applications
• Maintenance and repair work
• Automotive
• Construction
Notes
• Product is supplied without inserts, these are to be purchased separately
• Compatible with Inserts 55 from Raaco®
• Product is not sold with tool foam
Attribute | Value |
---|---|
Brand | Raaco |
MFR Part No. | 142830 |
Number of Compartments | 1 |
Overall Height | 57mm |
Overall Length | 337mm |
Overall Width | 278mm |
Product Material | Polycarbonate Polypropylene |
Type | Service Case |
UNSPSC Code | 24112401 |