£31.79
Ex VAT
£38.15
Inc VAT
Product Details
Product Specification
Product Documents
With the ability to hold up to four Raaco® Service and Assorter Cases, this handy box is a simple storage solution. Offering the ability to easily transport your service cases in one load. Manufactured from impact resistant plastic, it is stackable with a fold down handle. Assorter products are sold separately. Has a carriage load of up to 25kg.
Features and Benefits
• Manufactured from durable polyproylene making it a long lasting product
• An easy solution to storing and transporting your Raaco® assorters
• Fold down handle is ideal for stowing away when storing as well as making it easily transportable
• Impact resistant to general wear and tear for product longevity
Typical Applications
• Ideal for aiding in the transportation or storage of other Raaco® assorters
Notes
• For use with Raaco® Assorter 55 4x8 or Assorter 4-17
• Assorters not included
Attribute | Value |
---|---|
Brand | Raaco |
EAN | 5733439136259 |
MFR Part No. | 136259 |
Number of Compartments | 4 |
Overall Height | 310mm |
Overall Length | 265mm |
Overall Width | 376mm |
Product Material | Plastic |
Type | Storage Unit |
UNSPSC Code | 24112401 |