£56.49
Ex VAT
£67.79
Inc VAT
Product Details
Product Specification
Product Documents
FATMAX® Tool Organizer Bag is a state of the arts design, providing a fully portable organiser for convenient & safe transportation of tools.
Features and Benefits
• Designed with designated compartments to easily organise mechanic tools and sockets
• Made with a combination of robust materials for protection against wear & tear
• Ergonomic designed rubber handle for improved grip
• Comfortable padded shoulder strap for easy transportation of heavy loads
• Fully opening side for full visibility & quick access of tools contents
• Reinforced plastic sides to protect contents
• Plastic feet to guard against moisture and dirt
• Upright pocket design that allows fast access while on the job
• Outside storage solution to allow quick access to most frequently used tools
• High portable, suitable for use in various settings - floor, ladder, work surfaces & workbenches
Typical Applications
• Tradesperson
• Technician
• DIY enthusiast
• On Site
• Industrial
Notes
• Tools not included
Attribute | Value |
---|---|
Brand | Stanley |
MFR Part No. | 1-94-231 |
Number of Compartments | 1 |
Overall Height | 440mm |
Overall Length | 390mm |
Overall Width | 250mm |
Type | Tool Bag |
UNSPSC Code | 24112401 |