£10.49
Ex VAT
£12.59
Inc VAT
Product Details
Product Specification
Manufactured from premium grade plastic, the Sortmaster Junior Oragniser from Stanley® contains moveable dividers to allow customisation and is designed to store tools that require a modular space. Possesses a seal tight compartment to keep heavy components in place. The see-through lid allows for instantaneous identification of your tools. Can be joined onto other Sortmaster Juniors enabling you to carry up to 3 boxes at once.
Features and Benefits
• Can store hammers and other angled tools and measuring tapes comfortably with small parts in other storage compartments
•Locking latches to secure your tools, as well as side latches that can be used to clip on up to two more Sortmaster Junior Organisers
• With 512 possible configurations to give you a fully customisable storage space
• Locking lid prevents small parts from moving into other compartments when in transit
Typical Applications
• Ideal for organising and storing smaller components alongside angled tools. The portable nature makes it useful for days on site
Notes
• No tools or small parts included
Attribute | Value |
---|---|
Brand | Stanley |
EAN | 3253561974830 |
MFR Part No. | 1-97-483 |
Number of Compartments | 14 |
Overall Height | 67mm |
Overall Length | 292mm |
Overall Width | 370mm |
Product Material | Polypropylene |
Type | Tool Case |
UNSPSC Code | 24112401 |