£22.79
Ex VAT
£27.35
Inc VAT
Product Details
Product Specification
Heavy-duty and accurate, these mitre corner clamps are manufactured from solid cast iron with precision machined clamping surfaces. The two pre-drilled countersunk holes enable the clamp to be fixed to a block of wood or bench and in turn secured by a bench vice. Available to purchase in two sizes, both mitre clamps offer an open design and precision machined clamping surfaces as well as being simple to use and effective.
Features and Benefits
• Available in two sizes and specifications to suit your individual needs
• Constructed from cast iron making it a durable and wear proof product
• Possesses pre-drilled countersunk holes to easily allow you to affix the clamp to your desired bench or wooden surface
• Open design ensures ease of use as well as allowing you to access your clamped material for nailing or glueing
Typical Applications
• Ideal for clamping a host of materials and made to be clamped onto a table or bench corner
Attribute | Value |
---|---|
Brand | Irwin |
EAN | 0734442028444 |
ECLASS Code | 21020501 |
Handle Type | T-Bar |
Jaw Material | Cast Iron |
MFR Part No. | TM140 |
Opening Capacity | 50mm |
Type | Corner Clamp |
UNSPSC Code | 27112100 |