£66.99
Ex VAT
£80.39
Inc VAT
Product Details
Product Specification
This uninsulated terminal crimp tool possesses a full cycle ratcheting crimp frame and adjustable crimp pressure. It also boasts carbon steel jaws with a chemically blacked finish and PVC handles. The product has an impressive capacity of DIN 1 - 2, 6, 10 and 16mm². AWG 14, 10, 8 and 6. Replacement jaws are available separately.
Features and Benefits
• Full cycle ratcheting crimp frame
• Adjustable crimp pressure allows you to adapt the tool to suit your needs
• Carbon steel chemically blackened finish jaws are extremely durable and corrosion resistant
• PVC handles improve user comfort and grip
Typical Applications
• Electrical
• Construction
• Engineering
Attribute | Value |
---|---|
Brand | Kennedy |
Capacity | DIN 1 - 2, 6, 10, 16mm². AWG 14, 10, 8, 6 |
Compatible Connector | Wire Ferrule |
EAN | 5036140009974 |
ECLASS Code | 21040301 |
For Use With | Kennedy Replacement Jaws |
Handle Cover Material | PVC |
Individual or Set | Individual |
Insulated | No |
Jaw Material | Steel |
MFR Part No. | TCU016 |
Non Sparking | No |
Number of Pieces | 1 |
Overall Length | 275mm |
Tool Material | Steel |
Tool/Jaw Features | Adjustable Crimp Pressure Ratcheting |
Type | Crimping Pliers |
UNSPSC Code | 27111518 |
VDE | No |
Warranty | No |