£163.89
Ex VAT
£196.67
Inc VAT
Product Details
Product Specification
Product Documents
Available with a square or hexagonal compression, these self-adjusting crimping pliers are ideal for crimping ferrules and wires. They possess a self-adjusting action to fit to the desired wires. Manufactured from chrome vanadium steel, the pliers possess ergonomic handles, an integral lock and self-release system and offer maximum user comfort.
Features and Benefits
• Narrow handle width and improved ergonomics for comfort in use
• Available with a square compression now for wire ferrules up to 16 mm² (KPX5589753D) or Hexagonal (KPX5589753P) to suit your needs
• Suitable in particular for all twin wire ferrules up to 2 x 4 mm² or 2 x AWG 12
• Self-adjustment to the size of wire ferrules required for easier operation
• Repetitive, high crimping quality due to integral lock and self-releasing
mechanism
• Tools have been set precisely and calibrated in the factory for accurate working
• Optimum transmission of force and maximum user comfort thanks to the toggle lever for fatigue-reduced operation
• Handy shape and low weight provide high operation comfort
• Manufactured from chrome vanadium electric steel in special quality and oil-hardened for product longevity
Typical Applications
• Automotive
• Engineering
• Electrical
Standards
• DIN 46228 Part 1
• DIN 46228 Part 4
Attribute | Value |
---|---|
Brand | Knipex |
Capacity | 0.08 - 10/16 |
Compatible Connector | Wire Ferrule |
ECLASS Code | 21040301 |
Handle Cover Material | Multi-Component |
Individual or Set | Individual |
Jaw Material | Steel |
MFR Part No. | 97 53 04 |
Number of Pieces | 1 |
Overall Length | 180mm |
Tool Material | Steel |
Tool/Jaw Features | Self-Adjusting |
Type | Crimping Pliers |
UNSPSC Code | 27111518 |