SKU:
KPX5580322L
MPN:
97 53 14
£174.00
Ex VAT
£208.80
Inc VAT
Product Details
Product Specification
High quality handheld crimping tool for bootlace ferrule. Made from chrome vanadium electric steel and designed to automatically adjust to the size of the bootlace ferrule to make sure accurate work is performed with each crimp. A well designed transmission ratio which is hand friendly providing a comfortable grip and allowing the user to crimp easily with the perfect end result.
Features and Benefits
• Expanded capacity of hexagonal crimping up to 10 mm²
• Hexagonal compression for confined connection dimensions
• Suitable in particular for all twin end sleeves (ferrules) up to 2 x 4 mm² or 2 x AWG 10
• Repetitive, high crimping quality due to integral lock (self-releasing mechanism)
Typical Application
• Crimping
Notes
Tools have been precisely calibrated in the factory
Attribute | Value |
---|---|
Brand | Knipex |
Capacity | 0.08 - 10.0mm² |
Compatible Connector | Wire Ferrule |
EAN | 4003773041474 |
ECLASS Code | 21040301 |
Handle Cover Material | Bi-Material |
Individual or Set | Individual |
Jaw Material | Steel |
MFR Part No. | 97 53 14 |
Number of Pieces | 1 |
Overall Length | 180mm |
Tool Material | Steel |
Tool/Jaw Features | Self-Adjusting |
Type | Crimping Pliers |
UNSPSC Code | 27111518 |