£30.79
Ex VAT
£36.95
Inc VAT
Product Details
Product Specification
This 361 piece terminals and crimping set boasts a 5-in-1 tool. The 240mm heavy gauge hardened carbon steel wire crimper has an anvil action cutters and PVC grip. The multi-purpose tool also has capacity for insulation terminals in three sizes, 1.5mm² (red), 2.5mm² (blue) and 6.0mm² (yellow), it can be used as a wire cutter for wires of varying sizes (M2.6, M3.0, M3.5, M4.0 and M5.0mm), non insulated terminals 1.5mm², 2.5mm² 4.0 - 6.0mm² and possesses the ability to strip wires in sizes 0.75, 1.0, 1.5, 2.5, 4.0 and 6.0mm². Supplied in a translucent plastic box to organise your tool and components.
Features and Benefits
• Comprehensive kit includes everything you would need for any and all electrical jobs
• Wire crimper tool is manufactured from heavy gauge carbon steel for maximum durability
• Crimping tool possesses PVC moulded grips for comfort and control whilst working
• Supplied in a compartmentalized, translucent box for ease of storage and organisation of your tool and components
Contents
• 240mm 5-Way Crimping Tool
• Blade connectors: Red - 2.3 x 10.4mm (20 Pcs), Blue - 2.8 x 9.0mm (20Pcs)
• Push-on spade connectors - male: red - 6.3 x 0.8mm, blue - 6.3 x 0.8mm
• Push-on spade connectors - female: red - 6.3 x 0.8mm, blue - 6.3 x 0.8mm
• Butt connectors: red - 0.5 x 1.5mm2, blue - 1.5 x 2.5mm2
• Bullet connectors - male: red - 4.0mm2, blue - 4.0mm2
• Bullet connectors - female: red - 4.0mm, blue - 4.0mm
• Fork connectors: red - 4.0mm, blue - 4.0mm, yellow - 4.0mm
• Ring connectors: red - 4.0mm, blue - 4.0mm, yellow - 6.0mm
Typical Applications
• Electrical
Attribute | Value |
---|---|
Brand | Kennedy |
Capacity | Insulation Terminals: 1.5mm² (red), 2.5mm² (blue), 6.0mm² (yellow) Non-Insulated Terminals: 1.5mm² , 2.5mm², 4.0 - 6.0mm² Wire Cutters: M2.6, M3.0, M3.5, M4.0 and M5.0mm Wire Strippers: 0.75, 1.0, 1.5, 2.5, 4.0 and 6.0mm² |
Compatible Connector | Insulated Terminals Non-Insulated Terminals Wire Cutter Wire Strippers |
EAN | 5036140064515 |
ECLASS Code | 21040301 |
Handle Cover Material | PVC |
Includes | (10) Butt Connectors - Blue (10) Butt Connectors - Red (10) Fork Connectors - Yellow (10) Ring Connectors - Yellow (20) Blade Connectors - Blue (20) Blade Connectors - Red (20) Bullet Connectors - Female - Blue (20) Bullet Connectors - Female - Red (20) Bullet Connectors - Male - Blue (20) Bullet Connectors - Male - Red 240 mm 5-Way Crimping Tool (25) Fork Connectors - Blue (25) Fork Connectors - Red (25) Push-On Spade Connectors - Female - Blue (25) Push-On Spade Connectors - Female - Red (25) Push-On Spade Connectors - Male - Blue (25) Push-On Spade Connectors - Male - Red (25) Ring Connectors - Blue (25) Ring Connectors - Red Supplied in a plastic storage case |
Individual or Set | Set |
Jaw Material | Carbon Steel |
Number of Pieces | 361 |
Overall Length | 240mm |
Tool Material | Steel |
Tool/Jaw Features | Anvil Action Cutter |
Type | Crimping Tool Kit |
UNSPSC Code | 27111518 |