£22.99
Ex VAT
£27.59
Inc VAT
Product Details
Product Specification
To suit Kennedy ratcheting frame crimping tools.
Attribute | Value |
---|---|
Brand | Kennedy |
Capacity | 6mm² - 16mm² |
Compatible Connector | Ferrule Terminal |
EAN | 5036140110441 |
ECLASS Code | 21040301 |
Individual or Set | Individual |
Jaw Material | Steel |
Number of Pieces | 1 |
To Suit | Kennedy TCF016 Crimp Tool |
Tool Material | Steel |
Tool/Jaw Features | Interchangeable Jaws |
Type | Replacement Jaws |
UNSPSC Code | 27111518 |