£6.79
Ex VAT
£8.15
Inc VAT
Product Details
Product Specification
Replacement Jaws To suit Kennedy ratcheting frame crimping tools: KRC05 & KRC07.
Attribute | Value |
---|---|
Brand | Kennedy |
Capacity | 1.5 mm² - 10 mm² |
Compatible Connector | Non-Insulated Terminals |
EAN | 5036140250604 |
ECLASS Code | 21040301 |
Individual or Set | Individual |
Jaw Material | Steel |
Number of Pieces | 1 |
To Suit | KEN-515-5710K KEN-515-5740K |
Tool Material | Steel |
Type | Replacement Jaws |
UNSPSC Code | 27111518 |