£14.49
Ex VAT
£17.39
Inc VAT
Product Details
Product Specification
Suited primarily for heavy duty work, this range of chisel and point ended crowbars are manufactured from heat treated carbon steel. Ideal for dismantling timber constructions, opening packing cases and removing nails, each product is multi-purpose with one chisel end and one point end.
Features and Benefits
• Manufactured from carbon steel for durability
• Heat treated to further bolster product strength
• One chisel end and one point allows for varying applications and makes for a versatile product
• Available in three sizes to ensure you find the correct product for your needs
Typical Applications
• Ideal for heavy duty use including dismantling timber constructions, opening packing cases and removing nails (depending on the type of bar)
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140110052 |
ECLASS Code | 21040605 |
Material | Steel |
Number of Pieces | 1 |
Overall Length | 1200mm |
Overall Width | 42mm |
Type | Wrecking Bar |
UNSPSC Code | 27111901 |