£4.19
Ex VAT
£5.03
Inc VAT
Product Details
Product Specification
These multi-purpose tools can be used as a nail lifter, pry bar, adze or lever. Manufactured from heat treated carbon steel, the product is ideal for dismantling timber constructions, opening packing cases and removing nails. Available in two sizes to suit your needs.
Features and Benefits
• Manufactured from heat treated carbon steel for durability
• Available in two sizes to suit your requirements
• Multi-purpose tool that has a wide range of applications such as a nail lifter, pry bar, adze or lever
Typical Applications
• Construction
• Warehousing
• Automotive
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140110106 |
ECLASS Code | 21040605 |
Material | Steel |
Number of Pieces | 1 |
Overall Length | 325mm |
Overall Width | 33mm |
Type | Pry Bar |
UNSPSC Code | 27111901 |