£10.79
Ex VAT
£12.95
Inc VAT
Product Details
Product Specification
For general duty usage, these pry bars are a regularly used tool in the packing, automotive, maintenance and assembly industries. Made from square section chrome vanadium steel with ground points, each product also boasts an impact resistant plastic handle that is oil and acid resistant. Available in a range of sizes.
Features and Benefits
• Straight blade is suited for multi-purpose use
• Made from square section forged steel for maximum durability
• Impact resistant handle bolsters user comfort and grip
• Handle is also oil and acid resistant making for a robust product
Typical Applications
• Automotive
• Maintenance
• Warehousing
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140110113 |
ECLASS Code | 21040605 |
Material | Steel |
Number of Pieces | 1 |
Overall Length | 435mm |
Overall Width | 14mm |
Type | Pry Bar |
UNSPSC Code | 27111901 |