£8.79
Ex VAT
£10.55
Inc VAT
Product Details
Product Specification
Suited for general dismantling and stripping applications, within a wide range of industries. Manufactured from heat treated carbon steel, one end is bent upwards whilst the other has a light slant, making it a highly versatile product.
Features and Benefits
• Has a bevelled nail slot to allow you to easily remove nails
• Manufactured from carbon steel for durability
• Heat treated for resistance to corrosion and bolstered strength
• available in varying sizes to suit a host of needs
Typical Applications
• Ideal for dismantling timber constructions, opening packing cases and removing nails (depending on the type of bar)
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140110014 |
ECLASS Code | 21040605 |
Material | Steel |
Number of Pieces | 1 |
Overall Length | 450mm |
Overall Width | 24mm 30mm |
Type | Wrecking Bar |
UNSPSC Code | 27111901 |