£11.49
Ex VAT
£13.79
Inc VAT
Product Details
Product Specification
With one angled blade end and one ground to a point, these line type pry bars are ideal for use by a tradesperson in any industrial environment. Manufactured from forged carbon heat treated steel with ground points, the product is available in two sizes to suit your needs.
Features and Benefits
• Angled blade provides greater leverage requiring less effort on the part of the user
• Manufactured from forged carbon heat-treated steel for durability and product longevity
• Available in two sizes to suit your requirements
• Also features a singular, ground pointed end for a variety of applications
Typical Applications
• Engineering
• DIY
• Construction
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140110229 |
ECLASS Code | 21040605 |
Material | Steel |
Number of Pieces | 1 |
Overall Length | 600mm |
Overall Width | 31mm |
Type | Pry Bar |
UNSPSC Code | 27111901 |