£20.49
Ex VAT
£24.59
Inc VAT
Product Details
Product Specification
With curved blade to provide greater leverage, these pry bars are suitable for a wide range of general duty applications within the packing, automotive, maintenance and assembly industries. Made from square section chrome vanadium with ground points paired with impact-resistant plastic handles that offer a more comfortable and secure grip to make these pry bars user-friendly. Handles are also oil and acid-resistant. Available in three varying lengths.
Features and Benefits
• Available in three sizes to suit your requirements
• Impact resistant plastic handles provide the user with bolstered comfort and grip
• Curved blade provide superior leverage to straight blades
• Blade is manufactured from chrome vanadium steel for overall durability
Typical Applications
• Automotive
• Repair and Maintenance
• Packing and Picking
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140110168 |
ECLASS Code | 21040605 |
Material | Steel |
Number of Pieces | 1 |
Overall Length | 775mm |
Overall Width | 19mm |
Type | Pry Bar |
UNSPSC Code | 27111901 |