£8.99
Ex VAT
£10.79
Inc VAT
Product Details
Product Specification
Suited for heavy-duty dismantling, this range of crowbars are the simple yet effective way of rising open tough materials. Manufactured from heat-treated carbon steel and hardened for bolstered hardiness.
Features and Benefits
• Manufactured from carbon steel making for a robust product
• Heat treated for a long-lasting tip
• Available in three varying sizes to suit your needs
Typical Applications
• Dismantling constructions
• Opening packing cases
• Removing nails
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140110076 |
ECLASS Code | 21040605 |
Material | Steel |
Number of Pieces | 1 |
Overall Length | 900mm |
Overall Width | 38mm |
Type | Wrecking Bar |
UNSPSC Code | 27111901 |