£9.79
Ex VAT
£11.75
Inc VAT
Product Details
Product Specification
Manufactured from specially selected steels. The dual material grip handle design allows the user to apply the greatest force with the minimum amount of effort. Manufactured with a polypropylene core for strength and durability with a soft thermoplastic outer for non-slip comfort grip. Double polished head and joint. Induction hardened cutting edges. Used for twisting and cutting wire in the construction industry.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140118133 |
ECLASS Code | 21040301 |
Finish/Coating | Black Oxide |
Handle Material | Bi-Material |
Handle Type | Standard |
Individual or Set | Individual |
Insulated | No |
Jaw Material | Steel |
Maximum Cutting Capacity | 4mm |
Miniature | No |
Overall Length | 160mm |
Type | End Cutters |
UNSPSC Code | 27112114 |