£12.49
Ex VAT
£14.99
Inc VAT
Product Details
Product Specification
These light duty cable cutters are designed for cutting copper cable, plastic pipe, wooden dowels, rope cord and similar materials up to 10mm diameter. Boasting precision ground and hardened stainless steel blades of 50~54HRC, lightweight polypropylene handles with spring loaded action and an easy reach thumb catch that is convenient for right and left hand users.
Features and Benefits
• Ambidextrous design allows both left and right handed users to operate the tool comfortably
• Soft grip polypropylene material handles provide user comfort and control
• Spring loaded action makes repetitive cutting easy with minimal user hand fatigue
• Precision ground and hardened stainless steel blades hold a good cutting edge even with extended use
Typical Applications
• Electrical
• Construction
• Engineering
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140014183 |
ECLASS Code | 21040301 |
Finish/Coating | Polished |
Handle Material | Polypropylene |
Handle Type | Standard |
Individual or Set | Individual |
Insulated | No |
Jaw Material | Steel |
Miniature | No |
Overall Length | 165mm |
Type | Cable Cutters |
UNSPSC Code | 27112114 |