£11.79
Ex VAT
£14.15
Inc VAT
Product Details
Product Specification
Manufactured from chrome vanadium steel, these cutting pliers are suited for effectively cutting through wires. Complete with bonded vinyl-coated handles, a double polished head and joint and finished with superior induction hardened cutting edges. Available in two sizes to suit your needs.
Features and Benefits
• Manufactured from chrome vanadium steel for durability
• Double polished head and joint repels dirt and makes for accurate cutting action
• Bonded vinyl-coated handles improve user comfort and grip
• Induction hardened cutting edges ensure precision cutting
Typical Applications
• Construction
• DIY
• Electrical
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140117839 |
ECLASS Code | 21040301 |
Finish/Coating | Black Oxide |
Handle Material | PVC |
Handle Type | Standard |
Individual or Set | Individual |
Insulated | No |
Jaw Material | Chrome Vanadium Steel |
Miniature | No |
Overall Length | 180mm |
Type | Side Cutters |
UNSPSC Code | 27112114 |