£42.99
Ex VAT
£51.59
Inc VAT
Product Specification
Attribute | Value |
---|---|
Brand | Knipex |
EAN | 4003773031253 |
ECLASS Code | 21040301 |
Individual or Set | Individual |
MFR Part No. | 95 11 165 SB |
Number of Pieces | 1 |
Overall Length | 165mm |
Type | Cable Shears |
UNSPSC Code | 27112114 |