£41.79
Ex VAT
£50.15
Inc VAT
Product Details
Product Specification
This power edge wire cutter has a wave profile blade to hold wires in place when cutting. The wire cutter has a 2.5mm diameter cutting range for piano wire, is protected up to 1000V and is finished with ergonomic handles for comfort.
Features and Benefits
• Wave profile blade provides anti-slip action when cutting wire
• Cutting range for piano wire is 2.5mm in diameter
• Protection up to 1000V and tested up to 10,000V to ensure maximum user safety
• Forged steel jaws to effectively hold wires in place when cutting
• Ergonomic handles with three grip zones for optimum comfort, grip and control
Typical Applications
• Electrical
• Automotive
• DIY
Standards
• DIN EN/IEC 60900
Attribute | Value |
---|---|
Brand | Rothenberger |
ECLASS Code | 21040301 |
Finish/Coating | Titanium |
Handle Material | Bi-Material |
Handle Type | VDE |
Individual or Set | Individual |
Insulated | Yes |
Jaw Material | Steel |
Maximum Cutting Capacity | 2.5mm |
MFR Part No. | 1500003166 |
Miniature | No |
Overall Length | 200mm |
Type | Cable Cutters |
UNSPSC Code | 27112114 |