£11.49
Ex VAT
£13.79
Inc VAT
Product Details
Product Specification
This range of heavy duty diagonal cutting nippers are suited for regular professional use. With a chrome vanadium steel construction and a satin finish, each pair of nippers also possess a serrated gripping and crimping section behind the head for gripping. Finished with hard wearing heavy-duty PVC safety handles grips and available in three sizes to suit your requirements.
Features and Benefits
• PVC safety handles bolster user comfort and control when using the product
• Available in three different sizes to allow you to select the product best suited to your needs
• Manufactured from chrome vanadium steel for durability
• Serrated sections behind the head as well as the jaws themselves for versatility and expert grip and cutting
Typical Applications
• DIY
• Electrical
• Construction
Attribute | Value |
---|---|
Brand | Senator |
EAN | 5036140023758 |
ECLASS Code | 21040301 |
Finish/Coating | Polished |
Handle Material | PVC |
Handle Type | Standard |
Individual or Set | Individual |
Insulated | No |
Jaw Material | Chrome Vanadium Steel |
Miniature | No |
Overall Length | 200mm |
Type | Side Cutters |
UNSPSC Code | 27112114 |