£15.99
Ex VAT
£19.19
Inc VAT
Product Details
Product Specification
Chrome vanadium steel, with heavy-duty handle with slip guard. Double polished head and joint. Induction hardened cutting edges. Also with serrated gripping and crimping jaws behind the head.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140021914 |
ECLASS Code | 21040301 |
Finish/Coating | Polished |
Handle Material | PVC |
Handle Type | Standard |
Individual or Set | Individual |
Insulated | No |
Jaw Material | Chrome Vanadium Steel |
Miniature | No |
Overall Length | 270mm |
Type | Nippers |
UNSPSC Code | 27112114 |