£174.00
Ex VAT
£208.80
Inc VAT
Product Details
Product Specification
These cable cutters have heat treated cutting edges and are designed to cut copper/aluminium cables with minimal distortion. The soft grip handles are designed for user comfort whilst exerting force.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140045644 |
ECLASS Code | 21040301 |
Handle Type | Standard |
Individual or Set | Individual |
Insulated | No |
Miniature | No |
Overall Length | 335mm |
Type | Cable Cutters |
UNSPSC Code | 27112114 |