£31.49
Ex VAT
£37.79
Inc VAT
Product Details
Product Specification
Product Documents
Knipex Side cutters are manufactured from vanadium electric steel, oil hardened and tempered. Made from high quality materials and precision finish for a long life. Made to cut soft and hard wire to make a fine cut even at the end of cutting edge.
Features and Benefits
• Hardness approximately 62 HRC
• Narrow head for use in hard-to-reach areas
• Professional quality
• Heavy duty moulded handles and slip guards for extra comfort and safety
Attribute | Value |
---|---|
Brand | Knipex |
EAN | 4003773012580 |
ECLASS Code | 21040301 |
Finish/Coating | Polished |
Handle Material | Bi-Material |
Handle Type | Standard |
Individual or Set | Individual |
Insulated | No |
Jaw Material | Vanadium Electric Steel |
Maximum Cutting Capacity | 3mm |
MFR Part No. | 70 02 125 |
Miniature | No |
Overall Length | 125mm |
Standards Met | DIN ISO 5749 |
Type | Side Cutters |
UNSPSC Code | 27112114 |
Weight | 119g |