£32.49
Ex VAT
£38.99
Inc VAT
Product Details
Product Specification
Product Documents
Side cutting plier with progressive edges designed to cut hard material such as piano wire close to the joint and to cut softer material like copper wire and plastic insulated wire at the tip. Comprised of high-performance alloy steel, ERGO™ handles and a black oxidised, anti-corrosion treated finish. The distance from the joint to the cutting edges has been reduced to enable better leverage and accessibility when cutting.
Features and Benefits
• Bi-material grip provides the user with superior comfort, control and grip
• ERGO™ process ensures comfort, safety and quality of the tool
• Versatile due to the ability of the tool to cut Cu, Fe+ and piano wire
• Phosphated finish bolsters resistance to corrosion and general wear and tear
• Patented return spring also has an on/off function to allow you to adapt the tool to your needs
• Side cutters are manufactured from alloy steel with an induction hardened edge for greater longevity
Typical Applications
• Electrical
• Automotive
• DIY
• Construction
Standards
• ISO 5749
• DIN 5749
Attribute | Value |
---|---|
Brand | Bahco |
EAN | 7314150106295 |
ECLASS Code | 21040301 |
ESD | No |
Finish/Coating | Black Oxide |
Handle Material | Bi-Material |
Handle Type | Standard |
Individual or Set | Individual |
Insulated | No |
Jaw Length | 18.1mm |
Jaw Material | Steel |
Maximum Cutting Capacity | 3.8mm |
MFR Part No. | 2101G-160IP |
Miniature | No |
Non Sparking | No |
Overall Length | 160mm |
Series | Ergo |
Standards Met | ISO/DIN 5749 |
Type | Side Cutters |
UNSPSC Code | 27112114 |
VDE | No |
Warranty | Lifetime |
Weight | 160g |