£20.79
Ex VAT
£24.95
Inc VAT
Product Details
Product Specification
The telescopic pole sander from Spear & Jackson allows for the easy finishing of joints in ceilings and walls. The lightweight aluminium handle attaches to a full pivoting head for excellent manoeuvrability.
Features and Benefits
• Strong but lightweight aluminium handle for operator convenience
• Telescopic aluminium handle extends from 735mm (29in.) to 1245mm (49in.)
• Aluminium base plate for strength
• Plastic handle for a secure grip
Contents
• 1x telescopic pole sander
• 2x sturdy sandpaper holding block (tightened by a wing but)
Typical Applications
• For smoothing off jointing materials
Attribute | Value |
---|---|
Brand | Spear & Jackson |
Dimensions | 735mm x 235mm |
EAN | 5012095044765 |
ECLASS Code | 21049090 |
MFR Part No. | 720h-05 |
Product Type | Telescopic Pole Sander |
UNSPSC Code | 31211900 |