£177.00
Ex VAT
£212.40
Inc VAT
Product Details
Product Specification
ZipWall® 12 Spring Loaded Poles - Aluminium
Four spring-loaded poles secure a dust barrier up to 12 feet high and 30 feet wide. Strong and lightweight anodized aluminum construction. Innovative non-skid, non-marking head and plate.
•Spring-loaded design for quick, easy, and safe setup
•Strong and lightweight anodized aluminum construction
•Telescope up to 12′ (from 4′ 7″)
•Innovative non-skid, non-marking head and plate
•Each pole weighs just 2 lb
•GripDisks™ prevent sliding on smooth floors
•Work with positive and negative air
ZipWall® 12 4-Pack contains four 3,6 m aluminum, spring-loaded poles with parts (heads, plates, and GripDisk™ non-slip pads), a standard zipper 2-pack, and one ZipWall® carry bag
Attribute | Value |
---|---|
Brand | Zipwall |
EAN | 0641877103038 |
ECLASS Code | 21049090 |
MFR Part No. | SLP4 |
Product Type | Spring Loaded Aluminium Poles |
UNSPSC Code | 31211900 |