Stanley

0-42-087, Digital Angle Level, 0.1°, 400mm

SKU:

STN5854899R

MPN:

0-42-087

£124.00

Ex VAT

£148.80

Inc VAT

OUT OF STOCK

    Product Details

    0-42-087
    Angle measurement 0° up to 180°. Clear LCD screen.
    Horizontal and vertical vials. Anodised aluminum profile.
    Accuracy: ±0.1º.
    Length: 40cm.
    Supplied in carry case.


    Product Specification
    Attribute
    Value

    Brand

    Stanley

    EAN

    3253560420871

    MFR Part No.

    0-42-087

    Overall Length

    400mm

    Product Type

    Digital Angle Level

    Resolution

    0.1°

    UNSPSC Code

    27111802