Moore & Wright

Digital Laser Spirit Level

3 Variations

Experience unparalleled precision with the Laser Spirit Level featuring a built-in digital angle gauge and inclinometer readout. Designed for professionals and DIY enthusiasts, this tool simplifies levelling tasks with a large LCD displaying angles in degrees (0.05 resolution) and tilt percentage.

Features and Benefits
• Large LCD display screen with two available modes to suit your preference
• Display shows either the percentage and direction of the tilt or the angle in degrees for versatility of use
• The LCD includes an arrow for clear direction indication
• Precision navigational level sensor ensures the accuracy of the readings
• CNC machined super flat edge helps to maintain precision and accuracy
• Possesses a heavy-duty aluminium alloy construction which is robust and lightweight
• Strong magnets on the underside allow you to attach the product to ferrous surfaces
• Available in a range of sizes and specifications to suit your needs
• Powered via a standard 9V battery for ease
• Precision navigational level sensor furthers the product's capabilities

Typical Applications
• DIY
• Plumbing
• Construction

Standards
• Class II Accuracy